Watco 38107 Brass Adapter Bushing, Converts 1-5/8" - 16 Thread to 1-3/4" - 16 Thread, Light Blue
|
Questions & Answers (0)
Product Description
Watco Brass Adapter Bushing,Converts from 1-5/8" - 16 Thread to 1-3/4" - 16 Thread and comes with a Light Blue Finish
PRICE
$24.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Bushing Adapter |
| Material | Brass |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 38107 |
| For Use With | 1-5/8" - 16 to 1-3/4" - 16 |
| Brand | Watco |