Bondhus 38107, 1/8" Long Arm Hex End L-Wrench, GoldGuard™ - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Hex Tip Hex Key L-wrench w/GoldGuard™ Plated finish. Tagged & Barcoded. Long Arm. Size: 1/8" Length: 3.8".
PRICE
$9.70 Sold in packages of 10 / $0.97 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Tip Size | 1/8 in |
| Short Arm Length | 3/4 in |
| Handle Length | 3-4/5" |
Product Details
| Type | Hex Key |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Style | Long Arm |
| Tamper Resistant | No |
| Package Quantity | 10 |
| Manufacturers Part Number | 38107 |
| Ball End | No |
| Brand | Bondhus |