Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1410578

MPN #: 382100

Extech 382100 Power Analyzer/Datalogger, Orange/Green

Product Description
1200 A 3-phase power analyzer/datalogger saves data (up to 30,000 sets of measurements) on an SD card in excel format for easy transfer to your PC for analysis. It measures AC voltage and current, active, reactive and apparent power, power factor, phase angle and frequency. CAT III-600V safety category.

Complete with:
  • 3 current clamps
  • 4 voltage leads with alligator clips
  • 8 AA batteries
  • SD memory card
  • AC adapter
  • Case
PRICE
$3,329.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.5 in
Width1.3 in
Depth8.9 in
Weight19.2 oz

Product Details

TypePower Analyzer/Datalogger
Operating Temperature Range0 To 50°C (32 To 122°F)
Package IncludesComplete W/3 Current Clamps, 4 Voltage Leads W/Alligator Clips, 8 AA Batteries
ColorMulti-colored
SeriesExtech Power Analyzers
InterfaceInput, Pc, Sd
Display StyleLCD
Manufacturers Part Number382100
Case IncludedYes
Internal Memory1 Gb
BrandExtech

Warranty

Warranty1 yr