Complete with:
- 4-wire cables
- Kelvin clip connectors
Product Details
| Max Amperage | 0 A |
| Voltage | 220 VAC V |
| Description | High Resolution Precision Milliohm Meter |
| DC Voltage | 0 |
| Series | Extech Milliohm Meters |
| Manufacturers Part Number | 380562 |
| Case Included | No |
| AC Voltage | 220 |
| Brand | Extech |