Extech PQ34-12 Current Clamp Probes, Banana Plug, 2"L
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | PQ Series |
| Manufacturers Part Number | PQ34-12 |
| Package Quantity | 1 |
| Description | Current Clamp Probes |
| Brand | Extech |
Related Products
The Amprobe® 33XR-A is a manual ranging digital multimeter with temperature and capacitance for field service technicians. The Amprobe® 33XR-A measures AC voltage to 750 V and DC voltage to 1000 V, AC/DC current to 10 A, resistance to 40 MO, capacitance to 4000 µF, frequency to 40MHz and temperature to 1832°F. The 33XR-A digital multimeter also features a continuity beeper, Min/Max and Data Hold functions as well as a separate door for battery and fuse access. The included Magne-Grip holster and magnetic hanging strap make the meter convenient for field service technicians. Features: ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
This RF EMF strength meter monitors high frequency radiation in the 50 MHz to 3.5 GHz range. Ideal for mobile phones, cell phones, base stations, locating RF hot spots, wireless network (Wi-Fi) RF detection, RF electro smog detection and microwave leakage. The meter comes complete with a 9v battery and carrying case. Features: Non-directional measurement with 3-channel (Tripak) measurement probe Max hold and average functions and manual store/recall of up to 99 data sets Audible alarm with a user-selectable threshold
1587 FC Insulation Multimeter Ability to monitor test measurements remotely for added safety View and share measurement results wirelessly via smartphone Quickly find problems by saving and comparing measurements over time on wireless device PI/DAR timed ratio tests with TrendIt graphs to identify moisture and contaminated insulation problems faster Memory storage via Fluke® Connect saves measurements to phone or cloud and eliminates need to write down results Temperature compensation establishes accurate baselines and relevant historical comparisons Historical tracking and trending of ...