Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watco

Model # :WBB974525

MPN #: 38516-CP

Watco 38516-Cp Push Pull® Replacement Stopper W/ 5/16" & 3/8" Post, Chrome Plated - Pkg Qty 3

Product Description
Features:
  • Theft-resistant, brass stopper
  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-N-Seal
Patents:
  • U.S. Pat. No. 4,720,877
Operation:
  • Push down to close. Pull to open. No stopperrotation required.


PRICE
$16.75

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number38516-CP
For Use WithStrainers Up To 2-7/8"W
IncludesReplacement Stopper & 3/8" Pin
MaterialBrass
Package Quantity1
BrandWatco