Vikan 38854 Round Hand Brush- Stiff, Red
Write a Review
|
Questions & Answers (0)
Product Description
This round hand scrub brush is fully color-coded. It features a raised grip that helps keep workers' hands from touching surfaces and chemicals, allowing more pressure for better cleaning. It is also great for cleaning inside machines with small entry points. The brush's stiff bristles are best used with large particles or to clean up tough messes.
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 5-7/64 in |
| Weight | 0.5 lbs |
Product Details
| Color | Red |
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Round Hand Brush |
| Manufacturers Part Number | 38854 |
| Brand | Vikan |
| Bristle Material | Polyester |
Warranty
| Warranty | Product |
Compliance & Certifications
| Certifications | FDA Compliant |