Vikan 41924 Short Handle Scrubbing Brush- Stiff, Red
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded, short-handled, wash brush has a comfortable grip allowing you to work for long periods of time without hand fatigue. The stiff bristles are great for washing all types of equipment, tables and walls. You can use the brush holding both the handle and the brush head to give you better control.
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-39/64 in |
| Depth | 9-13/16 in |
| Height | 2-39/64 in |
| Weight | 0.4 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Stiff Short Handle Scrubbing Brush |
| Color | Red |
| Manufacturers Part Number | 41924 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |