Vikan 5551304 UST Detail Brush- Soft, Red
Write a Review
|
Questions & Answers (0)
Product Description
The UST Detail Brush uses Ultra Safe Technology to reinvent detail cleaning, extending the benefits of UST to every nook and cranny in your plant. Although the UST Detail Brush was designed for cleaning, its soft bristles and other advantages – including food contact approval, of course – make it very useful as a pastry or glazing brush in food-handling applications.
PRICE
$11.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/16 in |
| Depth | 8-5/64 in |
| Height | 13/32 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | Soft Detail Brush |
| Color | Red |
| Manufacturers Part Number | 5551304 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |