NoTrax® Safety Stance® Drainage Mat Border 7/8" Thick 3-5/32' x 10-5/16' Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax-Safety Stance®
Safety Stance ® is made from a grease resistant rubber compound to withstand many of the more commonly found industrial cutting oils and chemicals. Particularly well suited for wet or dry work areas, Safety Stance® features a large hole drainage system with a mini-diamond studded top surface to minimize slippage. Beveled edges are made from a 100% Nitrile rubber compound offering the same resistance to oils/chemicals as the mat.
Safety Stance ® is made from a grease resistant rubber compound to withstand many of the more commonly found industrial cutting oils and chemicals. Particularly well suited for wet or dry work areas, Safety Stance® features a large hole drainage system with a mini-diamond studded top surface to minimize slippage. Beveled edges are made from a 100% Nitrile rubber compound offering the same resistance to oils/chemicals as the mat.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/3 ft |
| Width | 3-1/6 ft |
| Weight | 100 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Safety Stance® |
| Border Color Family | Orange |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |