IMPACTO® X-STANDING MAT. Heavy resilient closed-cell 1inch foam standing mat. Does not absorb liquids, impervious to petroleum products, silicone free. Designed for severe surfaces such as steel, concrete, gravel, grating, wet surfaces, dirt and mud, 16X28X1 inch standing mat with beveled edge with bright safety lines. Self-extinguishing material meets 49 CFR 571.302 flammability standard.
Impacto X-Standing Mat, 16" X 28", Safety Edges, Waterproof Foam, Meets Flammability Standard
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 16 in |
| Weight | 2 lbs |
| Thickness | 3 in |
Product Details
| Type | Standing |
| Color | Black |
| Surface Material | Closed Cell 1" Foam |
| Border Color Family | Black, Orange |
| Backing Material | Closed Cell 1" Foam |
| Pattern | Smooth |
| Material | Rubber Foam |
| Description | X-Standing Mat |
| Manufacturers Part Number | MAT5020 |
| Brand | IMPACTO |