Glacier™ Circulation Furniture - Hinged Door Unit
Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.
Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 2-shelf unit includes a fixed bottom shelf and an adjustable middle shelf. Middle shelf is adjustable at 1-1/4" increments. Dual locking cabinet doors are key-lockable for security. Doors includes pull handles and European-style hinges. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.
39" Hinged Door Unit - 36"W x 30-1/8"D x 39-1/4"H Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,435.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 30-1/8 in |
| Height | 39-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Library Furniture |
| Color | Gray |
| Style | Library Book Storage |
| Country of Origin | United States |
| Material | Wood |
| Description | Hinged Door Unit |
| Number of Compartments | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | CDHD39GG |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |