Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concentric

Model # :WBB3161523

MPN #: 390123BK

Concentric™ 390 Series High Profile Seat with Soft Suspension & Slide Rails, Foam, Black

Product Description
A High Profile Seat with Soft Suspension made of Rugged Steel, comes Vacuum-Formed and Easy-Grip Shoulder Bolsters. It has Standard Retractable Seatbelts, Slides, Dust Cover and Operator Presence switch standard. It comes with a Universal Mounting Bracket. The High-Pro Industrial (390 series) is the perfect seat for many forklift and industrial equipment applications. It can also be ordered without a low profile suspension. Additionally, it comes standard with our universal slot bar system, allowing this seat to fit a wide variety of applications; from forklifts and skid steers, to construction equipment and beyond.

Features:
  • Backrest Angle Adjustment
  • High-Density Cushion Foam Molded Cushion (Seat Cushion & Backrest)
  • Document Holder
  • Applications: Commercial Turf, Construction Equipment, Forklifts/Lift Trucks, Ground Service Equipment, Skid Steer Loaders, Specialty Vehicles, Utility Tractors, Utility Vehicles
Bolt Patterns (Low-Profile Suspension):
  • Adjustable Widths: 6-1/2" - 13-1/2" Slotted Slides
  • Max Depth: 11" - 11-1/4"
  • Weight Adjustment - 110 - 265 lbs.
  • 1-9/16" Stroke


PRICE
$549.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/16 in
Depth24 in
Height28-13/16 in

Product Details

StyleAdjustable Back
TypeSeat
MaterialFoam
ColorBlack
Manufacturers Part Number390123BK
BrandConcentric