- Fully-Suspended Seat
- Integrated Suspension for Low-Profile
- Weight Adjustment
- Seamless Black Vinyl
- Arm Rests
- Slides
- Accepts Operator Presence Switch
- Stroke: 1-1/2"
- Weight Capacity: 110lbs.-286lbs.
- Bolt Patterns (width x depth): 11-1/4" x 11" Fixed Studs
- Applications: Commercial Turf/Mower, Professional Turf, Skid Steers, Utility Tractors, Row Crop Tractors, Specialty/Industrial Tractors
Concentric 360 Series High-Back Seat with Arm Rests & Integrated Suspension, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$535.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24-1/2 in |
| Height | 24 in |
Product Details
| Style | High-Back |
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 360000BK |
| Brand | Concentric |