Concentric 470 Series HD Seat w/ Low Profile Mechanical Suspension & Slide Rails, Vinyl, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 21-13/16 in |
| Depth | 21-1/16 in |
| Height | 35-3/8 in |
Product Details
| Type | Seat |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | 470000BK |
| Brand | Concentric |
Related Products
A Low Profile Heavy Duty Seat which Features a Operator Presence Switch, Retractable Seat Belt along with Armrests, Headrest available in Black Vinyl. Features: Rugged Steel Construction Ergonomic Cushions Vacuum-Formed Black Vinyl Covers Retractable Seatbelt With Interlock Switch Heavy-Duty Single-Lock Slide Rails Adjustable Angle Backrest Durable Flip-Up Arm Rests Integrated Headrest Low-Profile Mechanical Suspension Document Pouch Built In Operator Presence Switch Slides Can Be Mounted Laterally at 11-1/4", 12-9/16" or 12-15/16" Applications: Commercial Turf, Skid Steers, Material ...
Features: Built with Steel Pan with Trimmed Edge Black molded cushions with a Vinyl Backed Fabric Cover Adjustable arms and Seat Back ( Backward 28 Degrees, Forward 90 Degrees) Suspension with weight & 3 Position Height Adjustment Also comes with Retractable Seat Belt with slides Swivel for Easy Entry/Exit and Operator Positioning 1-3/4", 2-1/2", 3-1/4" Stroke Depending on Suspension Setting Weight Capacity: 110lbs.-286lbs. Applications: Loaders, Backhoes, Construction Equipment, Street Maintenance, Utility Tractors, Combines, Cotton Pickers, Sprayers, Forage Harvest, Hay Cuber, ...
The Low Profile Suspension with Height and Weight Adjustment (470 series) seat offers a versatile fit for narrow industrial equipment applications, without sacrificing comfort. It has adjustable armrests and headrest (Multiple Positions), bi-directional backrest angle adjustment, air or mechanical suspension, and lumbar support. Features: Swivel Seat Belt Slides Document Pouch Integrated Operator Presence Switch Applications: Professional, Turf Loaders, Backhoes, Construction Equipment, Street Maintenance, Specialty/Industrial Tractors
A High Density Formed Vinyl Black seat made with a Durable one Piece Steel Pan Frame with Duel Drain Holes (2). It Accepts Operator Presence Switches and can accept Arm Rests. It also comes with Standard Single-Locking Slide Rails with 6" Travel. Features: Heavy Duty Black Vinyl Heavy Duty Slides with Studs Arm Rests Available as an add-on Kit #93130 Applications: Drop-In Fit for most Skid Steers, Commercial Turf, Professional Turf, Utility Vehicles, Fork Lifts, Loaders, Backhoes, Ground Service Equipment, Construction Equipment, Street Maintenance, Specialty Tractors
A High Profile Seat with Soft Suspension made of Rugged Steel, comes Vacuum-Formed and Easy-Grip Shoulder Bolsters. It has Standard Retractable Seatbelts, Slides, Dust Cover and Operator Presence switch standard. It comes with a Universal Mounting Bracket. The High-Pro Industrial (390 series) is the perfect seat for many forklift and industrial equipment applications. It can also be ordered without a low profile suspension. Additionally, it comes standard with our universal slot bar system, allowing this seat to fit a wide variety of applications; from forklifts and skid steers, to ...