- High Intensity prismatic grade striped sheeting on both sides of strong plastic boards
- Impact resistant
- No rust or corrosion
- Angle Iron Feet and Uprights:
- 10 gauge, galvanized steel
- Holes for boards 11/32" dia. and holes for lights 9/16" dia.
- Feet are 10 gauge steel, galvanized
Plasticade Barricade W/ Angle Iron Uprights & Feet, HIP Striped Sheeting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 60 in |
| Height | 63 in |
| Weight | 41 lbs |
| Reflective | Yes |
| Panel Length | 72 in |
| Reflective Stripe Height | 8 in |
| Panel Width | 8 in |
Product Details
| Assembly Required | Yes |
| Panel Material | Polyethylene |
| Stripe Color Family | Orange/White |
| Manufacturers Part Number | 3906-HIP-LR-DRILL-KIT |
| Barricade Frame Material | Steel |
| Brand | Plasticade Products |
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | No |
| Number of Panels | 3 |
| Type | Type III Barricade |
| Fillable | No |
| Color | Orange |
| Foldable | No |
| Package Quantity | 1 |
| Accepts Barricade Light | Yes |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | MASH Accepted, Meets MUTCD Standards |