Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211305

MPN #: 7000048815

3M™ 3939 Heavy Duty Duct Tape, 2-13/16"W x 59-15/16 Yds., Silver - Pkg Qty 12

Product Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO and construction. 3M™ Heavy Duty Duct Tape 3939 has a construction that allows for permanent and temporary applications. It is removable with little or no residue up to one month after application to opaque, non-glass surfaces.

A Tape with Versatility Originally developed for heating, ventilation and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. 3M™ Heavy Duty Duct Tape 3939 is an excellent choice for general indoor application in MRO and construction. The tape was tested for flame spread using test method UL723, ASTM E84 and can be used at temperatures as high as 200°F for up to 30 minutes. The sturdy cloth-reinforced tape can be torn from the roll by hand and sticks instantly, providing a wide range of convenient solutions. This tape has a classic silver-colored backing.

Recommended Applications:
  • Patching
  • Bundling
  • Reinforcing
  • Tabbing
  • Taping /splicing insulation
  • Capping pipe
  • Securing conduit ends
  • Marking
  • Labeling
  • Temporary repair
  • Hanging poly (polyethylene drapes)
  • Protecting against light sandblast overspray
Features:
  • High Strength Construction: Designed for use in heavy-duty maintenance, repair, and construction applications
  • Clean Removal: Cleanly peels off of opaque, non-glass, indoor surfaces for up to one month
  • Reliable Hold: The adhesive bonds immediately and holds for up to one year indoors without deterioration
  • All-Purpose Backing: Strong polyethylene backing resists water, wear, and abrasion
  • Water-Tight Seal: Forms a tight, moisture-resistant seal in many containment situations
  • Maximum Conformability: Easily sticks to irregular surfaces and tight spaces without lifting


PRICE
$467.40  Sold in packages of 12 / $38.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-15/16
Width2-13/16
Thickness9 mil
Core Size3 in

Product Details

TypeHeavy Duty Duct Tape
Tape TypeDuct Tape
ColorSilver
MaterialPolyethylene/Cloth
Package Quantity12
DescriptionHeavy Duty Duct Tape
Manufacturers Part Number7000048815
GradeIndustrial Grade
Brand3M