- Applicable Standards: FSI 0/SDI 0, UL 723
- Liner: Non-contaminating, siliconized, flat, white, paper release liner
Shurtape AF 975CT Cold Temperature Aluminum Foil Tape - Silver - 96mm x 46m - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cold temperature aluminum foil tape for use in temperatures ranging from -20 F to 260 F when joining and sealing aluminum-backed or fibrous insulation and metal ductwork, as well as when repairing metal and sheet metal. AF 975CT is linered, designed with an acrylic adhesive, tested in accordance with UL 723 and delivers an airtight seal every time.
PRICE
$395.40 Sold in packages of 12 / $32.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 1-7/8 in |
| Adhesion | 64 oz-in |
| Thickness | 4 mil |
| Tensile Strength | 18 lb/in |
Product Details
| Type | Contractor Grade |
| Color | Silver |
| Application Temperature Range | -20 F - 260 F °F |
| Elongation | 3% |
| Material | 2 Mil, Dead-Soft Aluminum Foil |
| Description | AF 975 SIL-96mm x 46m-12 RLS/CS-H |
| Package Quantity | 12 |
| Manufacturers Part Number | 232038 |
| Adhesive | Cold Temperature, White Acrylic |
| Brand | Shurtape |