Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3162884

MPN #: 7100301852

3M-Matic 8000ab3 Adjustable Case Sealer with AccuGlide NPH Taping Head, Side Belt Drive, 3"W Tape

Product Description
3M-Matic™ Case Sealer 8000ab3 with 3M™ AccuGlide™ NPH Taping Head is a manually adjustable side belt drive case sealer that automatically seals the bottom center seam on a wide range of case widths.

Features:
  • The twin gear motor drives power traction-grip drive belts on each side to center and stabilize cases up to 85 lbs. (38kg)
  • This case sealer uses 3" (72mm) Scotch® box sealing tapes and seals up to 40 cases per minute
  • Rugged construction with 16-gauge welded steel frame for durability


PRICE
$8,055.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Box Weight5 lbs
Cord Length8 ft
Max Box Height4-3/4 in
Max Box Width21-1/2 in
Min Box Length6 in
Tape Width3 in
Max Box Weight85 lbs
Min Box Width4-1/2 in
Min Box Height3-1/2 in

Product Details

TypeSide Belt Drive Case Sealer
Operating Speed40 Cases/Minute
ColorGray
Amperage3.8 A
Series8000ab3
Hertz60 Hz
Wattage315 W
Voltage115 V
DescriptionAdjustable Case Sealer
Manufacturers Part Number7100301852
Brand3M-Matic