Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3162872

MPN #: 7100318678

3M-Matic 2000a3 Adj. Case Sealer with AccuGlide NPH+ Taping Head, Bottom Belt Drive, 3"W Tape

Product Description
3M-Matic™ Case Sealer 2000a3 with 3M™ AccuGlide™ NPH+ taping heads is designed to seal the top and bottom center seams with up to 3" wide tape at 40 uniform regular slotted containers per minute.

Features:
  • The 3M-Matic™ Case Sealer 2000a3 is an adjustable bottom belt drive case sealer to dependably seal uniform size cases
  • A heavy duty gear motor provides power to the bottom belt drive, and adjustable side guides position and align your boxes for quick and easy throughput

Optional accessories are sold separately that include casters (model# B0593667), infeed/exit conveyors (model# B1754185 or B1754186), replacement lower tape head (model# B1754188). replacement upper tape heads (model# B1754187).

PRICE
$7,419.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Box Weight5 lbs
Max Box Height24-1/2 in
Max Box Width21-1/2 in
Min Box Length6 in
Tape Width3 in
Max Box Weight85 lbs
Min Box Width6 in
Min Box Height4-3/4 in

Product Details

TypeBottom Belt Drive Case Sealer
Operating Speed40 Cases/Minute
ColorGray
Series2000a3
DescriptionAdjustable Case Sealer
Manufacturers Part Number7100318678
Brand3M-Matic