Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211779

MPN #: 7000048489

3M™ 396 Super Bond™ Film Tape, 1" x 36 yd, 4.1 mil, Transparent - Pkg Qty 36

Product Description
3M™ Super Bond Film Tape 396 offers the thin caliper tensile strength of polyester and high immediate holding strength of rubber adhesive for creating butt splices on low surface energy materials such as polyethylene and other difficult-to-adhere-to surfaces. Often referred to as a single-sided adhesive splicing and core starting tape.

Adheres to Low Surface Energy Surfaces The thin caliper and tensile strength of the transparent polyester backing, combined with the quick adhesion and holding power of the rubber resin adhesive, make 3M™ Super Bond Film Tape 396 (PDF, 20.32 Kb) work well on a wide variety of applications. Designed to adhere to low surface energy surfaces such as polyethylene, this tape provides immediate and aggressive adhesion for quick and easy application. The polyester backing withstands temperatures from 40°F/4°C to 200°F/93°C, and resists chemicals and abrasion for long lasting hold.

Recommended Applications:
  • Splicing, sealing, repairing, holding and reinforcing difficult-to-hold materials
  • Repairing and reinforcing high-wear areas of rip-stop nylon
  • Holding polyethylene barrel liners in place
  • Splice large photographic acetate transparencies
  • Splicing polyester conveyor belts
Features:
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications


PRICE
$970.20  Sold in packages of 36 / $26.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1 in
Thickness4.1 mil

Product Details

TypeHand Dispensed Rolls
MaterialPolyester
Package Quantity36
DescriptionFilm Tape
ColorClear
Manufacturers Part Number7000048489
Brand3M