Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211069

MPN #: 7000123890

3M™ 764 General Purpose Vinyl Tape, 2" x 36 Yds., 5 Mil, Transparent - Pkg Qty 24

Product Description
3M™ General Purpose Vinyl Tape 764 Transparent is an economical option for temporarily protecting surfaces and wrapping or bundling parts. A strong rubber adhesive lets this tape bond in seconds to provide excellent holding strength that lasts. The vinyl backing helps to resist premature wear and it's conformability gives it the ability to cover curved and complex surfaces. Versatility, abrasion resistance and instant adhesion make 3M™ General Purpose Vinyl Tape 764 a great choice for your application.

Find dozens of ways to use 3M™ General Purpose Vinyl Tape 764. Our vinyl tape is perfect for all non-critical applications. Try using this tape for colour coding, bundling, safety marking, temporarily marking parts or machines and much more. You can even use it for protecting parts, equipment and products from abrasions. It's non-corrosive, flexible, abrasion resistant, conformable, wear resistant, easy to apply, versatile and moisture resistant.

Features:
  • High Conformability: Strong, flexible backing is ideal for use on curved and irregular surfaces
  • Instant Adhesion: Rubber adhesive bonds immediately to a variety of surfaces
  • Easy To Apply: Transparent backing allows for easy alignment on parts


PRICE
$270.00  Sold in packages of 24 / $11.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width2 in
Thickness5 mil
Tensile Strength13

Product Details

TypeGeneral Purpose Vinyl Tape
MaterialVinyl
Package Quantity24
ColorTransparent
Brand3M