Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kapton

Model # :WBB3204013

MPN #: T966291

Kapton® High Temperature Resistance Tape, 1-1/2" x 36 Yds., 1 Mil, Amber

Product Description
Maintains high temperature resistance.

Features:
  • Made from polyimide film with a silicone adhesive
  • Tape has a unique combination of electrical, thermal, chemical and mechanical properties that withstand extreme temperature, vibration and other demanding environments
  • Excellent abrasion resistance and high dielectric strength
  • Silicon adhesive protection leaves no residue
  • Maximum temperature 500° F
  • Applications include: Automotive sensor and manifolds, insulating circuit boards, etching, fiber optics cable, high temperature powder coating, semiconductor manufacturing and wave soldering during circuit board assembly


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width1-1/2 in
Thickness1 mil

Product Details

TypeHigh Temperature Tape
MaterialPolyimide
Package Quantity1
DescriptionHigh Temperature Resistance Tape
ColorYellow
SeriesT966291
Manufacturers Part NumberT966291
BrandKapton