
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Don Jo 3-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 5-1/4"x11", Stainless Steel
Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).
Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).
- CERTIFIED/APPROVED ANSI
- LIMITED WARRANTY 1 Year Against Manufacturing Defects
- MANUFACTURERS PART NUMBER 3-CW-S
- USE (INTERIOR/EXTERIOR) Interior/Exterior
- DESCRIPTION Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole
- DIMENSIONS INCHES 5-1/4 x 11
- BRAND Don-Jo
- PACKAGE QUANTITY 10
- CONSTRUCTION (BODY) Stainless Steel
- BACKSET INCHES 2-3/4
- DOOR THICKNESS INCHES 1-3/8
- COLOR FINISH Stainless Steel
- GAUGE 22 (.032)
- HEIGHT INCHES 9
- WIDTH INCHES 4-1/4
- DEPTH INCHES 4-1/4
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Item #: B1724157
Not Yet Rated
Usually ships in 10 to 13 days
$215.00

Don Jo 3-CW-S Wrap Around For Cylindrical Door Locks W/ 2-1/8"Hole, 5-1/4"x11", Stainless Steel - Pkg Qty 10
$21.5
- Product Information
- Customer Review
- Product Q&A
- Accessories