| 3" Swivel Stem Caster Fits Rubbermaid® Models: | |||||
|---|---|---|---|---|---|
| 1791797 | FG757088RED | FG758088BRN | |||
| 1887305 | FG757088YEL | FG758088YEL | |||
| 1933367 | FG757688YEL | FG758888BLUE | |||
| 1980602 | FG757788BRN | FG758888GRN | |||
| FG618688YEL | FG757788YEL | FG758888RED | |||
| FG747000YEL | FG757888BLUE | FG759088YEL | |||
| FG748000YEL | FG757888GRN | FGQ050000000 | |||
| FG757088BLUE | FG757888RED | FGQ90088YEL | |||
| FG757088BRN | FG757900YEL | FGQ93000BLUE | |||
Rubbermaid Commercial® 3" Plastic Caster Gray Tread Metal Axle - FG7570L20000
|
Questions & Answers (0)
Product Description
PRICE
$10.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3 in |
| Height | 5-3/4 in |
| Weight | 0.3 lbs |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Plastic Caster Gray Tread Metal Axle |
| Color | Black |
| Manufacturers Part Number | FG7570L20000 |
| Brand | Rubbermaid |