Rubbermaid® 5" Swivel Plate Caster Kit With Hardware, Gray - FG9W71L1GRAY
Write a Review
|
Questions & Answers (0)
Product Description
5" Diameter Caster Kit
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA Caster Dimensions Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
Replacement part fits Rubbermaid FG9W7100BLA and FG9W7300BLA Caster Dimensions Wheel Diameter = 5" Tread Width = 1.25" Plate Dimensions = 2.5" x 3.6255" Slot Spacing = 1.75" x 3" Slot Width= .375"
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 6-1/2 in |
| Depth | 6-1/4 in |
| Weight | 5 lbs |
| Wheel Diameter | 5 in |
Product Details
| Color | Gray |
| Caster Type | Swivel |
| For Use With | FG9W7100BLA |
| Material | Rubber/Metal |
| Package Quantity | 1 |
| Description | Swivel Plate Caster Kit With Hardware |
| Manufacturers Part Number | FG9W71L1GRAY |
| Brand | Rubbermaid |