3M™ Mini Mandrel 935 2-7/8" x 1/4"
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Mini Mandrel is a tool attachment that holds a 1 inch wide strip of Scotch-Brite™ non-woven material, enabling the user to clean, polish, or deburr the inside diameter of a pipe or other cylinder. The 2-7/8 inch long mini mandrel fits onto a rotary tool like a die grinder or drill. The shank of the mandrel is 1/4 inch diameter and compatible with a 1/4 inch power tool collet or drill chuck.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Shank Size | 1/4 in |
Product Details
| Max RPM | 14000 rpm |
| Description | Mini Mandrel 2-7/8" x 1/4" |
| Series | 935 |
| Manufacturers Part Number | 7100009221 |
| Form Type | Sheet |
| Tool Compatibility | Die Grinders |
| Product Type | Mandrel / Spindle |
| Attachment Type | Shaft |
| Brand | 3M |