3M™ Disc Retainer Nut 05621 1/2" - 5/8-11 INT
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Disc Retainer Nut 05621 1/2" - 5/8-11 INT
We designed the 3M™ Disc Retainer Nut to securely fasten a fiber disc to a disc pad hub or face plate when using a rotary power tool.
The versatile nut is made to fit 3M disc hubs and face plates, and also fits fiber disc holders from other manufacturers.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
We designed the 3M™ Disc Retainer Nut to securely fasten a fiber disc to a disc pad hub or face plate when using a rotary power tool.
The versatile nut is made to fit 3M disc hubs and face plates, and also fits fiber disc holders from other manufacturers.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$23.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Thread Size | 5/8-11 INT in |
Product Details
| Description | Disc Retainer Nut 1/2" - 5/8-11 INT |
| Series | 05621 |
| Manufacturers Part Number | 7000120524 |
| Tool Compatibility | Right Angle Grinders, Rotary Sanders |
| Product Type | Backup Pads, Disc |
| Brand | 3M |