3M 20" Stripping Pad, Black, 5 Per Case
|
Questions & Answers (0)
Product Description
3M Black Stripper Pad 7200, 20 in, 5/case
The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
The industry standard against which all other stripping pads are compared. Maintains consistent high performance throughout the life of the pad.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Pad Size | 20 in |
Product Details
| Type | Stripping Pad |
| Color | Black |
| Application | Stripping |
| Style | 7200 |
| Package Quantity | 5 |
| Description | High Performance |
| Pad Shape | Round |
| Manufacturers Part Number | 7000045883 |
| Floor Type | Concrete, Vinyl Composition Tile (VCT), Terrazzo, Sealed Concrete, Ceramic Tile |
| Machine Speed | 175 - 600 rpm |
| Brand | 3M |