Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1016467

MPN #: 7000124906

3M™ Masking Tape 401+ 0.24"W x 60 Yards - Green - Pkg Qty 96

Product Description
3M™ High Performance Green Masking Tape 401+ 6 mm x 55 m

3M™ High Performance Green Masking Tape 401+ an industrial-strength high performance masking tape used for critical paint masking applications.

Product Highlights:
  • Superior adhesion to metal, rubber, glass and plastic, while removing cleanly in one piece with no adhesive residue
  • Highly conformable to many surfaces
  • Resists paint bleed-through and creates super-sharp paint lines
  • Green backing improves visibility and accuracy during paint masking
  • Ideal for high performance industrial painting, including twotone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes
  • Withstands surface temperatures up to 250°F (121°C) for 30 minutes


PRICE
$285.12  Sold in packages of 96 / $2.97 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60.15 yd
Width1/4 in
Thickness6.7 mil
Tensile Strength25 lb/in

Product Details

TypeHigh Performance
MaterialCrepe Paper
Package Quantity96
ColorGreen
Series401+
Manufacturers Part Number7000124906
Brand3M