3M Stikit Gold Sheet Roll, 2-3/4'' x 45 Yds., 320 Grit Aluminum Oxide, 10/Case
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Gold Sheet Roll 288U is a durable abrasive sheet with reliable, consistent sanding performance. The roll includes Stikit™ adhesive backing for fast and easy attachment and removal. An anti-loading coating allows for long lasting cut and product life.
Use the 3M™ Stikit™ Gold Abrasive Sheet Roll 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed sheet with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment. It can be used on power or hand sanding equipment & can be cut to fit standard hand blocks and orbital sanders. With 3M™ Stikit™ Gold Abrasive Sheet Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.
Use the 3M™ Stikit™ Gold Abrasive Sheet Roll 288U for sanding on collision repair substrates like paint, primer, metal and composites. It is a paper-backed sheet with high-quality minerals for a long lasting cut and has a load-resistance coating to help reduce clogging and extend the abrasive life. The Stikit™ system features a pressure-sensitive adhesive coating for easy attachment. It can be used on power or hand sanding equipment & can be cut to fit standard hand blocks and orbital sanders. With 3M™ Stikit™ Gold Abrasive Sheet Roll 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.
PRICE
$605.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1620 in |
| Width | 2-3/4 in |
| Backing Weight | C Weight |
Product Details
| Coat Type | Closed Coat |
| Color | Gold |
| Series | 288U-02787 |
| Grit | 320 |
| Backing Material | Paper |
| Tool Compatibility | Power/Hand Sanding Equipment, Hand Blocks and Orbital sanders |
| Manufacturers Part Number | 7100370121 |
| Product Type | Sheet Roll |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |