Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB1403941

MPN #: 20431

3M™ 3" x 4" Non-Self-Generated Vacuum Orbital Sander, 10000 RPM

Product Description
3M Orbital Sander 20431 Self-Generated Vacuum, 1 Per Case, 10000 RPM

Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. Clean Sanding Hookit(TM) Pad, Filter Bag Adapter and Clean Sanding Filter Bag included.

PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in
Height3.28 in
Weight2 lbs
Size3" x 4" Orbit
Pad Size3 x 4 in
Hose Size Inside Diameter3/8

Product Details

Max RPM10000 rpm
RPM10000 rpm
TypeNon-Self-Generated Vacuum
CFM17 CFM
Horsepower0.24 HP
Series3"X4" Orbital
Power TypePneumatic
DescriptionNon-Self-Generated Vacuum Orbital Sander
Package Quantity1
Manufacturers Part Number20431
ExhaustInternal
Brand3M