3M 1.25" Mini Random Orbital Nib Sander, 8000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3M Mini Random Orbital Nib Sander 20244 Nib Sander, 1 Per Case
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. This tool is used to sand small defects in paint coatings in all markets. The tools is packaging with the following: Finesse-it(TM) Roloc(TM) Sanding Pad PN02345 - 1-1/4 in, wrench, and Operator's Manual.
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. This tool is used to sand small defects in paint coatings in all markets. The tools is packaging with the following: Finesse-it(TM) Roloc(TM) Sanding Pad PN02345 - 1-1/4 in, wrench, and Operator's Manual.
PRICE
$579.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Height | 3.33 in |
| Weight | 1 lbs |
| Pad Size | 1-1/4 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 8000 rpm |
| RPM | 8000 rpm |
| Type | Nib Sander |
| CFM | 15 CFM |
| Horsepower | 0.28 HP |
| Series | Mini Random Orbital |
| Power Type | Pneumatic |
| Description | Mini Random Orbital Nib Sander |
| Package Quantity | 1 |
| Max Operating PSI | 90 PSI psi |
| Manufacturers Part Number | 20244 |
| Exhaust | Internal |
| Brand | 3M |