3M Polyester Film Tape 850, Red, 1 In x 72 Yd, 1.9 Mil
Write a Review
|
Questions & Answers (0)
Product Description
3M Polyester Film Tape 850 is generally used for splicing and web applications. The backing is a thin, high-strength polyester which is abrasion resistant to help reduce splice failures while resisting breakdowns during rough handling and web processing. Coated with an aggressive pressure sensitive acrylic adhesive, this tape grabs on contact and holds securely. It meets low-caliper requirements to ensure it won't interfere with most machinery. The tape can withstand a wide temperature range from -60°F/-50°C to 300°F/150°C.
PRICE
$84.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 yd |
| Width | 1 in |
| Thickness | 1.9 mil |
Product Details
| Type | Hot Melt Tape |
| Material | Polyester |
| Color | Red |
| Manufacturers Part Number | 7000028669 |
| Brand | 3M |