Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211275

MPN #: 7000001173

3M™ 8403 Polyester Tape, 2"W x 72 Yds., 2.4 Mil, Green - Pkg Qty 24

Product Description
For anodizing, composite bonding and splicing, use 3M™ Polyester Tape 8403. This translucent green tinted tape is coated with a silicone adhesive that bonds well on difficult surfaces, including silicone coated papers and films. It is chemical resistant and performs under a wide range of temperatures and environments. This tape is a thicker version of 3M™ Polyester Tape 8402.

Thick and durable tape for masking in high temperatures, 3M™ Polyester Tape 8403 is a thicker polyester tape designed for easy handling and more durability. It is ideal for masking in high temperature applications and adheres well to silicone coated surfaces. The tape has a silicone adhesive that functions well for masking and removes cleanly, in one-piece, from most surfaces. This tape also excels in permanent splicing operations on silicone liners, papers and films subject to high temperatures.

With exceptional chemical resistance, this tape works effectively in some of the most demanding work conditions, such as anodization. The pressure sensitive silicone adhesive performs under a broad range of temperatures ranging from -60°F (-50°C) to 425°F (218°C). Our 3M™ Polyester Tape 8403 has long service life and is designed to remain firmly adhered and flexible. Meets several aerospace specifications.

Recommended applications:
  • Holding parts or vacuum bags during composite bonding operations
  • Masking metal surfaces in acid or caustic chemical milling baths
  • Flash breaker in metal bonding processes where the excess epoxy (flash) flows on the tape
  • Protective tape reduces scratches during handling and shipping
  • Paint mask for areas subject to higher temperature bake cycles


PRICE
$4,078.80  Sold in packages of 24 / $169.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2
Thickness2.4 mil
Tensile Strength46

Product Details

TypePolyester
ColorGreen
Series8403
Tape DutyPerformance Grade
MaterialPolyester
Package Quantity24
Manufacturers Part Number7000001173
Percent Elongation140
Brand3M