Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Protecta

Model # :WBB3219743

MPN #: 7100319144

3M™ Protecta® 1161521M P200 Vest Climbing Safety Harness, Back/Front D-Ring, M/L

Product Description
3M™ Protecta® P200 Safety Harnesses feature padding to help keep workers comfortable in even the harshest environments. The polyester web construction and comfort padding helps make this harness lightweight and comfortable for longer wear.

3M™ Protecta® P200 Safety Harness is designed to help provide industrial workers with optimal comfort and support, including features such as a web pSRL adapter for attachment of personal self-retracting lifelines (pSRLs). In addition, each harness features built-in lanyard keepers to reduce the potential for accidental entanglements, ensuring workers with reliable fall protection. 3M™ Protecta® P200 Safety Harness is available in a wide range of configurations to provide professionals a variety of harnesses with features designed for their job.

Features:
  • Standard and Comfort P200 Harnesses are equipped with a fixed dorsal D-ring to help reduce the need for readjustment throughout the workday
  • Includes integrated auto-setting lanyard keepers


PRICE
$105.95

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs
SizeM/L

Product Details

Ring TypeD-Ring
Webbing MaterialPolyester
Side D RingNo
Padding LocationBack
Chest Connection TypePass-Through
MaterialPolyester/Zinc Plated Steel
Manufacturers Part Number7100319144
Leg Strap BuckleTongue
Chest Strap BucklePass-Through
Brand3M Protecta
TypeClimbing Harness
BeltNo
PadYes
ColorBlack
Series1161521M
Front D-RingYes
D-Ring MaterialZinc Plated Steel
StyleVest
Leg Connection TypeTongue Buckle
Back D-RingYes
Package Quantity1
D-RingBack, Front

Compliance & Certifications

CertificationsOSHA 1926.502