3M™ Scotch-Brite™ Finishing Flap Brush 3" x 1-3/4" x 1/4" CRS Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals.
PRICE
$589.50 Sold in packages of 10 / $58.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Shank Size | 1/4 in |
| Diameter | 3 in |
Product Details
| Max RPM | 8500 rpm |
| Color | Red |
| Series | CF-FB |
| For Use With | Finishing, Polishing, Blending, Deburring, Cleaning |
| Tool Compatibility | Die Grinders |
| FOD | 0819089 |
| Manufacturers Part Number | 7000077970 |
| Grade | Coarse |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Attachment Type | Shaft |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |