3M™ Scotch-Brite™ Cut and Polish Flap Brush 12" x 2" x 5" Medium Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Flap Brush 12" x 2" x 5" Medium Grit Aluminum Oxide
We designed our Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M non-woven materials technology. The open web construction can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer resulting in less frequent replacement than conventional brushes. Nonwoven technology makes our Scotch-Brite™ industrial abrasives unique. A combination of fiber strands, resin, and abrasive mineral forms a thick, open web. The spring-like nature of the fibers responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibers in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. Scotch-Brite products not only enhance productivity, but also increase operator safety by reducing the need for cleaning chemicals and pastes, and replacing wire brushes that can break off and cause injury. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
We designed our Scotch-Brite™ Cut and Polish Flap Brushes using proprietary 3M non-woven materials technology. The open web construction can help limit downtime and increase productivity by reducing loading and maintaining effective cutting action longer resulting in less frequent replacement than conventional brushes. Nonwoven technology makes our Scotch-Brite™ industrial abrasives unique. A combination of fiber strands, resin, and abrasive mineral forms a thick, open web. The spring-like nature of the fibers responds to contours and effectively removes unwanted burrs, soils, and contaminants while maintaining the geometry of the work piece, which in turn reduces rework and boosts productivity. Gaps in the web allow swarf to escape, so debris does not clog the mineral. Fibers in the web continually break down with use to reveal fresh mineral for exceptional consistency, superior cut performance, and extremely long service life. Scotch-Brite products not only enhance productivity, but also increase operator safety by reducing the need for cleaning chemicals and pastes, and replacing wire brushes that can break off and cause injury. From aesthetic finishing to weld blending, deburring, and more, Scotch-Brite abrasives work fast and deliver consistent results, part after part.
Applications are Blending, Contour Finishing, Polishing, Radiusing, Refining Metal Fabrication.
Industries Include Metal Fabrication.
PRICE
$399.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Shank Size | 5 in |
| Diameter | 12 in |
Product Details
| Max RPM | 2,700 rpm |
| Color | Tan |
| Application | Blending, Deburring, Finishing, Polishing |
| Series | CP-FB |
| Grit | MED |
| Tool Compatibility | Backstand, Centerless Grinders, Robotics |
| Manufacturers Part Number | 7010299326 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Flap Brush |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |