3M™ Scotch-Brite™ Coating Removal Disc 4-1/2" x NH XCS Grit Silicon Carbide Bulk - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Coating Removal Disc 4-1/2" x NH XCS Grit Silicon Carbide Bulk
Scotch-Brite™ Coating Removal Disc features extra coarse silicon carbide abrasive to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.
The open-web material runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. Our Scotch-Brite™ Coating Removal Disc provides more surface area than wire brushes. It is also safer as there are no wires to fly loose and the hook and loop backing holds the disc securely in place during use. Our Removal Disc uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Coating Removal, Paint Stripping, Rust Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
Scotch-Brite™ Coating Removal Disc features extra coarse silicon carbide abrasive to effectively remove paint and rust from metal surfaces and welds. Together with the conformable, non-woven material, silicon carbide abrasives remove coatings without gouging, undercutting, or damaging the base material, especially on hard surfaces.
The open-web material runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. Our Scotch-Brite™ Coating Removal Disc provides more surface area than wire brushes. It is also safer as there are no wires to fly loose and the hook and loop backing holds the disc securely in place during use. Our Removal Disc uses silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Coating Removal, Paint Stripping, Rust Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
PRICE
$620.00 Sold in packages of 40 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 12000 rpm |
| Color | Black |
| Series | CR-DH |
| Application | Coating Removal, Paint Stripping, Rust Removal |
| Disc Type | Hook & Loop Disc |
| Grit | P80 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 7000046032 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Attachment Type | Hook & Loop |
| Brand | Scotch-Brite |