Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211383

MPN #: 7000001996

3M™ Safety-Walk™ 220 Slip-Resistant Fine Resilient Tapes/Treads, 2"W x 60'L, Clear - Pkg Qty 2

Product Description
High friction, fine resilient textured, slip resistant material. Reverse side coated with pressure sensitive adhesive protected by a removable liner. For wet, barefoot traffic areas.

Features:
  • For wet, barefoot-traffic areas
  • Non-mineral, fine-textured, slip-resistant vinyl surface
  • High performance, water-resistant, acrylate adhesive is ideal for wet conditions
  • Applications: showers, tubs, surfboards, around hot tubs and pools
  • Treads: 6 in. x 24 in
  • Fine-textured, slip-resistant surface with a pressure-sensitive adhesive backing provides enhanced safety


PRICE
$339.90  Sold in packages of 2 / $169.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width2 in

Product Details

StyleSolid
TypeSlip-Resistant Tapes & Treads
MaterialVinyl
Package Quantity2
DescriptionFine Resilient Tapes & Treads
ColorClear
Manufacturers Part Number7000001996
Brand3M