Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3250879

MPN #: 7100376951

3M™ Scotch-Weld™ DP8507NS Acrylic Adhesive, 490 mL Duo-Pak, Gray, 6/Case

Product Description
3M™ Scotch-Weld™ Acrylic Adhesive 8507NS delivers long-lasting performance when bonding metal. Designed as a replacement for welding and mechanical fasteners, this non-sag adhesive delivers high-strength bonds on aluminum, cold-rolled steel, stainless steel, galvanized steel, copper, brass, and most plastics. Additionally, these bonds provide excellent durability, even in temperatures as low as -40 °F (-40 °C) and in powder coat and paint bake cycles up to 392 °F (200 °C) for 30 minutes.

A key benefit of 3M™ Scotch-Weld™ Acrylic Adhesive 8507NS is its ability to entirely eliminate the grinding process associated with welding. Whether on bare or oily metal surfaces, this non-corrosive solution helps to dramatically cut down on project time and user effort. Combined with its 12 month shelf life (from date of manufacture), 3M™ Scotch-Weld™ Acrylic Adhesive 8507NS is an extremely viable alternative that simplifies your metal bonding processes.

Features:
  • A True Alternative: Designed to replace welding and mechanical fasteners and save time on surface finishing - without sacrificing bond strength
  • Non-Corrosive: Adheres to both bare and oily metals while remaining non-corrosive
  • High Temperature: Withstands powder coat and paint bake cycles up to 392 °F (200 °C) for 30 minutes
  • Low Temperature: Provides excellent bond durability, even at temperatures as low as -40°F (-40 °C)
  • Strong Bonds: Delivers long-lasting, high-strength bonds
  • Specially Formulated: Non-sag formulation resists running and slumping
  • Many Substrates: Ideal for aluminum, cold-rolled steel, stainless steel, galvanized steel, copper, brass, and most plastics
  • Versatile Application: Ideal for specialty vehicles, HVAC, signage, appliances, and metal fabrication


PRICE
$705.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size490 mL

Product Details

Manufacturers Part Number7100376951
TypeAcrylic Adhesive
Package Quantity6
ColorGray
Brand3M