Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211942

MPN #: 7000046567

3M™ Fastbond™ Contact Adhesive 30NF, 1 Quart, Neutral - Pkg Qty 12

Product Description
3M™ Fastbond™ Contact Adhesive 30NF is a low-odor, water-based adhesive designed to deliver a high-strength, high-coverage bond with a bonding range of 4 hours. Post-formable and high-temperature-resistant, this adhesive is non-flammable in the wet state. 3M™ Fastbond™ Contact Adhesive 30NF is proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer, and canvas.

We designed 3M™ Fastbond™ Contact Adhesive 30NF to create a very strong bond resistant to high heat with a bonding range of up to four hours. It is deal for decorative laminate applications where non-flammability and low VOCs are critical. Post-formable and heat resistant, it is non-flammable in the wet state, which makes in an optimal solution in settings where fire protection is of utmost concern.

Recommended Applications:
  • Most formed plastics
  • Plastic laminate
  • Wood
  • Plywood
  • Wood veneer
  • Canvas
Features:
  • For Industrial Use Only: This product is designed exclusively for industrial applications
  • Tough, Resilient Bonds: Creates a high-strength, high-temperature-resistant bond
  • Long Bonding Range: Delivers up to a four-hour bonding range
  • A Variety Of Application Methods: Can be applied by either spray, brush, or roller
High Immediate Strength, Long Bonding Range Formulated to be a fast-acting solution, 3M™ Low Mist Contact Adhesive 30NF delivers high immediate bonding strength with a long bonding range. Our design offers a great solution for bonding porous substrates to porous or non-porous substrates with time for positioning and adjustments. With 3M™ Low Mist Contact Adhesive 30NF, you can leverage the advantages that come from an adhesive that is ready to meet the demands of many tough applications.

Applying Your Adhesive Whether it is being sprayed, brushed or rolled on, the application of your 3M™ adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.

PRICE
$719.40  Sold in packages of 12 / $59.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Quart

Product Details

TypeWater Based Contact Adhesive
Capacity1 gal
Package Quantity12
DescriptionContact Adhesive, 1 Qt.
ColorWhite
Manufacturers Part Number7000046567
Brand3M