Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212404

MPN #: 7100148762

3M™ Scotch-Weld™ DP110 Epoxy Adhesive, Translucent, 48.5 ml Duo Pak - Pkg Qty 12

Product Description
When using a Duo-Pak (DP) size adhesive, rely on 3M™ dispensing equipment for convenient and accurate metering, mixing and dispensing. Strong, Permanent Bond Even Under Vibration and Impact. 3M™ Scotch-Weld™; Epoxy Adhesive DP110 Translucent is a versatile product and works on a variety of substrates including metals, concrete, composites, ceramics, many plastics and wood. The low viscosity makes it easy to dispense and self-level; and an effective tool for filleting and potting. It features high shear strength and good peel and impact performance that, when combined with good flexibility, make it ideal for a variety of applications in the transportation, specialty vehicle, electrical, general industrial, sporting goods, construction, and consumer goods industries.

Recommended Applications:
  • General attachment applications in a variety of industries
  • Replace 5 minute epoxy for improved performance and more positioning time
  • Handling Strength in about 20 Minutes
  • The 1:1 mix ratio for 3M™ Scotch-Weld™; Epoxy Adhesive DP110 Translucent is ideal with bulk mixing and with a 10-minute working time there's some opportunity for repositioning to keep projects on track
The adhesive reaches handling strength in approximately 20 minutes and is fully cured in 48 hours (at 72°F/22°C). Upon curing, final colors will vary from yellow to orange. Understanding Epoxy Adhesives Epoxy adhesives are part of the class of adhesives called "structural adhesives," which include polyurethane, acrylic, cyanoacrylate and others. Epoxies are formulated as liquid reactive polymers that undergo a chemical reaction when mixed and then cure to form a solid plastic material. Once the two parts are mixed in their specified ratio, they begin the curing process and offer a limited working time where the adhesive can be applied and the two surfaces positioned as needed. This work life lasts anywhere from a few minutes to several hours. These structural adhesives provide high shear and peel strengths, depending on the formula, and better heat and chemical resistance than other common adhesives. In general, epoxy adhesives have the highest overall strength and offer the best performance and most resistance to high temperatures, solvents and outdoor weathering.

Epoxy adhesive (often referred to as epoxy glue) is widely used in building and home construction; aircraft and automobile manufacturing; bicycle, boat, golf clubs, ski and snowboard assembly as well as a host of home use and other applications. It is used virtually anywhere high-strength bonds are needed along with resistance to environmental conditions. These adhesives are popular for their ease of use, mechanical strength and chemical resistance. Formulations can be created to make epoxy for plastic flexible or epoxy for metal rigid, epoxy resin transparent or opaque, quick setting or slow setting. The versatility with which these adhesives can be formulated helps meet almost any requirement for bonding wood, metal, glass, stone and various plastics. Click here for more information on 3M™ Structural Adhesives (PDF, 16 Mb).

PRICE
$503.40  Sold in packages of 12 / $41.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size48.5

Product Details

TypeGlue
Package Quantity12
ColorYellow
Manufacturers Part Number7100148762
For Use WithGlass, Metal, Plastics, Wood
Brand3M