Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3259089

MPN #: 7100242359

3M™ Tartan™ 369 Carton Sealing Tape, 3" x 110 Yds., 1.6 Mil, Clear - Pkg Qty 24

Product Description
Tartan™ Box Sealing Tape 369 is a general purpose packing tape ideal for non-critical box sealing applications. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Light-Duty Packaging Tape
Tartan™ Box Sealing Tape 369 is a 1.6 mil (41 micron) general purpose polypropylene film packaging tape with a synthetic rubber adhesive that provides good closure for light-weight boxes exposed to minimal distribution hazards. It is specifically designed for flexibility and conformability under stress and is ideal for general purpose, non-critical box sealing applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.

Recommended Applications
  • General purpose, non-critical packaging applications
  • Recycled liner paper and fiberboard
Secure Containment for General Purpose Applications
Tartan™ Box Sealing Tape 369 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.

Durable and Dependable
This general purpose sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, general purpose sealing tape is popular with non-critical box sealing applications.

PRICE
$94.80  Sold in packages of 24 / $3.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness1.6 mil
Tensile Strength19
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Series369
Tape DutyLight
MaterialPolypropylene Film
Package Quantity24
Manufacturers Part Number7100242359
Brand3M Tartan