Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB2939547

MPN #: 113699

Shurtape® General Purpose, Medium-High Adhesion Masking Tape, Natural, 72mm x 55m - Case of 16

Product Description
General purpose grade, medium-high adhesion masking tape for non-critical bundling and labeling applications. CP 105 is an economical masking solution designed with a patented adhesive that provides excellent surface contact on a range of substrates.

Features
  • General purpose grade masking tape
  • Medium-high adhesion
  • Excellent surface contact
  • Economical
  • Flexible crepe paper backing
  • Synthetic rubber-based adhesive
PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2.83 in
Thickness4.6 mils mil
Tensile Strength18
Core Size3 in

Product Details

TypeMasking Tape
ColorNatural
SeriesCP 105
Tape DutyGeneral Purpose Grade
Service Temperature Range60 F - 150 F
MaterialCrepe paper
Package Quantity16
Manufacturers Part Number113699
Percent Elongation7%
BrandShurtape

Warranty

Warranty1 Year Limited