Tape Logic® Heavy Duty Masking Tape, 1"W x 60 Yds, Natural, 36 Rolls/Case
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 60 |
| Width | 1 |
| Thickness | 6.1 mil |
Product Details
| Type | Masking Tape |
| Package Quantity | 36 |
| Color | White |
| Manufacturers Part Number | T9352600 |
| Tape Duty | Heavy |
| Brand | Tape Logic |
Related Products
3M™ Paint Masking Tape 231/231A is a premium high-performance crepe paper masking tape designed to meet aerospace needs in most painting applications, including the use of multiple bake cycles. This smooth masking tape embodies all the features that are desirable in a paint masking tape and designed specifically for the aerospace market. Aerospace-level strength and reliability, the natural rubber adhesive of this tape sticks instantly and allows fast application along with reliable holding power that resists lifting. 3M™ Paint Masking Tape 231/231A demonstrates excellent ...
Scotch® Contractor Grade Masking Tape is a general-purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. Scotch® Contractor Grade Masking Tape holds to surfaces for up to 3 days and then removes easily without leaving any sticky residue behind. Features: Use-On Surfaces: Designed For Use On Vinyl, Carpet, Metal, And Plastic Days Clean Removal: 3-Day Interior And 1-Day Exterior Clean Removal Leaves Behind No Damage Or Sticky Residue Adhesive level: strong Pack out: 1 roll/pack ...
Scotch® General Purpose Masking Tape is a versatile masking solution for your everyday projects. Scotch® General Purpose Masking Tape sticks to a wide variety of surfaces for up to 5 days and when the job is finished, it peels off easily without leaving any sticky residue behind. This easy-to-tear tape is great for labeling, bundling, and general masking applications. This high-quality tape is made from a strong and durable crepe paper material that can easily adhere to a variety of surfaces, including wood, metal, and plastic. The tape is easy to use and can be easily torn by hand, ...
Scotch® General Purpose Masking Tape 234 Natural, 24mm x 55m, 36 per case Made of crepe paper with rubber adhesive for long lasting durability. Medium temperature paint masking tape with excellent control unwind for use in masking and holding applications where temperatures reach 250F (121C) up to 1 hour. General purpose tape designed to be used in medium temperature paint bake operation. Color is Natural . Size is 24 mm x 55 m . Quantity is 36 per case Bulk . Tape Dispensers are also available .
3M™ Paint Masking Tape 231/231A is a premium high-performance crepe paper masking tape designed to meet aerospace needs in most painting applications, including the use of multiple bake cycles. This smooth masking tape embodies all the features that are desirable in a paint masking tape and designed specifically for the aerospace market. Aerospace-level strength and reliability The natural rubber adhesive of this tape sticks instantly and allows fast application along with reliable holding power that resists lifting. 3M™ Paint Masking Tape 231/231A demonstrates excellent ...