3M Versaflo Heavy Industry PAPR Kit Small - Medium 1 EA/Case
Write a Review
|
Questions & Answers (0)
Product Description
Similar to the HKL, the 3M™ Versaflo™ TR-300N+ HKS is a complete, ready-to-use HE PAPR system with a small-to-medium head cover. This portable and strap-on respiratory protection is suitable for a wide range of worksite operations in addition to also being accommodating to both pharmaceutical and healthcare industries where user protection against airborne particulates is required. Versatile designed with two types of alarms - one audible and one visual - alert user to either a low batter or low flow, such as when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger.
The kit includes: S-133S Headcover, BT-30 Length Adjusting Breathing Tube with BT-922 Breathing Tube Cover, TR-302N+ PAPR Unit, TR-327 Easy Clean Belt, TR-332 High Capacity Battery, TR-341N Battery Charger Kit, TR-3712N HE Filter, TR-3600 Prefilter, TR-971 Airflow Indicator.
The kit includes: S-133S Headcover, BT-30 Length Adjusting Breathing Tube with BT-922 Breathing Tube Cover, TR-302N+ PAPR Unit, TR-327 Easy Clean Belt, TR-332 High Capacity Battery, TR-341N Battery Charger Kit, TR-3712N HE Filter, TR-3600 Prefilter, TR-971 Airflow Indicator.
PRICE
$2,269.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | Lithium-Ion |
| Type | Heavy Industry PAPR Kit |
| Package Quantity | 1 |
| Description | PAPR System |
| Series | Versaflo |
| Manufacturers Part Number | TR-300N+ HKS |
| Batteries | High Capacity Lithium Ion |
| Papr Mount | Belt |
| Brand | 3M |