Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233875

MPN #: 7100035755

3M™ Versaflo™ TR-600-HIK Heavy Industry PAPR Kit

Product Description
3M™ Versaflo™ TR-600 Powered Air Purifying Respirators are versatile and easy-to-use respiratory protection against certain gas and vapors and combined with filters for protection against particulates.

3M™ Versaflo™ TR-600 Powered Air Purifying Respirator Systems are engineered for versatility and customization and offer a variety of headgear, breathing tubes, and accessories to create a customized PAPR solution.

Highlights
  • Respiratory protection against dusts, mists, fumes and other particulate hazards, and a variety of gas and vapor hazards, including organic vapor and acid gas
  • Three user selectable airflows with loose-fitting and tight-fitting options, enable the user to control flow settings to allow the user to find the setting they find most comfortable.
  • Blowers automatically adjust airflow to compensate for filter loading to deliver consistent filtered air during use.
  • Audible, visual, and vibratory alerts for low airflow and low battery charge-level to keep you prepared and informed
  • High capacity battery option available for longer run time and reduced downtime


PRICE
$2,989.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeHigh-Capacity Lithium-Ion - Rechargeable
TypePAPR Kit
Package Quantity1
DescriptionPAPR Systems
SeriesTR-600-HIK
Manufacturers Part Number7100035755
BatteriesHigh Capacity Lithium Ion - Rechargeable
Papr MountBelt
Brand3M