Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233876

MPN #: 7100153815

3M™ Versaflo™ TR-300N+ HIK Heavy Industry PAPR Kit

Product Description
3M™ Versaflo™ TR-300+ Powered Air Purifying Respirators are versatile and easy-to-use respiratory protection against particulates hazards.

3M™ Versaflo™ TR-300+ Powered Air Purifying Respiratory Systems are engineered for versatility and customization and offer a wide range of headgear, breathing tubes, and air sources to create a customized PAPR solution.

Highlights
  • Slim, lightweight unit is well-balanced and comfortable to wear for long work shifts
  • Two user selectable airflows enable the user to control flow settings to allow the user to find the setting they find most comfortable.
  • Blowers automatically adjust airflow to compensate for filter loading to deliver consistent filtered air during use.
  • Audible and visual alerts for low airflow and low battery charge-level to keep you prepared and informed
  • Able to be worn in a belt or backpack


PRICE
$2,489.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeHigh-Capacity Lithium-Ion - Rechargeable
TypePAPR Kit
Package Quantity1
DescriptionPAPR Systems
SeriesTR-300N+HIK
Manufacturers Part Number7100153815
BatteriesHigh Capacity Lithium Ion - Rechargeable
Papr MountBelt
Brand3M