- Dispenses single rolls of 24" 3M™ Welding and Spark Deflection Paper
- The 3M™ Welding and Spark Deflection Dispenser is a simple, convenient tool for keeping our flame-retardant adhesive-backed Welding and Spark Deflection Paper at your fingertips during automotive welding jobs. Built to hold and dispense 24-inch rolls, the dispenser weighs less than 5 pounds, is very easy to assemble and can be mounted vertically on walls or horizontally on tables or benches.
- Protection from Sparks and Spatter
- For safe and efficient welding jobs in automotive shops, our 3M™ Welding and Spark Deflection Dispenser is an important tool to keep flame-retardant paper at your fingertips. The dispenser holds and dispenses single 24-inch rolls of 3M™ Welding and Spark Deflection Paper, our repositionable, adhesive-backed paper designed to protect vertical surfaces from damage caused by welding spatter and grinding sparks. With a total weight of just under 5 pounds, the dispenser is easy to assemble and installs quickly where you can use it best.
- Safety is Always in Reach
- Together with our Welding and Spark Deflection Paper, the 3M™ Welding and Spark Deflection Dispenser makes the most of important advantages for automotive aftermarket technicians. Since the dispenser can be mounted virtually anywhere, you can keep paper rolls where they are most easily used - making it much easier to keep the shop safe. Plus, because the dispenser helps to increase the use of fire-retardant paper in your shop, you can save time and money as walls, auto glass, light fixtures, painted sheet metal and more are better preserved from damage caused by hot sparks or spatter.
Welding & Spark Deflection Paper Dispenser
Write a Review
|
Questions & Answers (0)
Product Description
Welding & Spark Deflection Paper Dispenser
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25" |
| Width | 25 |
| Weight | 4 lbs |
Product Details
| Type | Welding Deflection Dispenser |
| Description | 24" Roll Dispenser |
| Color | Gray |
| Manufacturers Part Number | 7100169172 |
| Brand | 3M |